Shop CUISINART
See all product information
Create Account
Programmable Coffee Maker, 12 Cup, Black Stainless
- Mfr # DCC-3000NAS
- Zoro # G522914288
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Color
Black Stainless
Includes
Charcoal Water Filter
Capacity
12 Cup
Width
11-1/4 in
Depth (In.)
8-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCC-3000NAS
- Zoro #
- G522914288
- UPC #
- 086279244475
- Country of Origin
- Indonesia
Dimensions
- Width
- 11-1/4 in
- Depth (In.)
- 8-3/4 in
Details
- Color
- Black Stainless
- Includes
- Charcoal Water Filter
- Capacity
- 12 Cup
- Voltage
- 120V
Description
Fill up your Cuisinart Coffee on Demand 12 cups programmable coffeemaker once and enjoy fresh brewed cups throughout the day! This incredible carafe-free coffeemaker uses unique Coffee on Demand technology to brew cup by cup, ensuring fresh hot coffee is always on hand. With the removable water reservoir, Coffee Gauge counting down cups remaining, 24 hr programmability and adjustable auto shutoff, fresh coffee has never been so convenient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.