Headlamp

  • Mfr # NEB-HLP-0035
  • Zoro # G522917784
product price: 
$
73.39
/ea
Sold in multiples of 6 for $440.34

Key Features

Intrinsically Safe
No
Rechargeable
Yes
Body Color
Black
Charger Style Included
USB Type-C to USB Type-A Cord
Number of Light Output Modes
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NEB-HLP-0035
Zoro #
G522917784
UPC #
044435921677
Country of Origin
China

Dimensions

Battery Size
21700

Details

Intrinsically Safe
No
Rechargeable
Yes
Body Color
Black
Charger Style Included
USB Type-C to USB Type-A Cord
Item
Headlamp
Number of Light Output Modes
5
Switch Type
Push Button
Beam Pattern
Flood
Weight with Batteries
0.6 lb
Head Strap Style
Over the Head
Series
TRANSCEND(TM) 3000
Body Material
Aluminum
Beam Focus
Fixed
Number of Batteries
1
Maximum Brightness
3,000 lm
IP Rating
IPX7
Drop Rating
1 m
Includes Secondary Light
No
Special Operating Modes
Strobe
Beam Color
White
Includes
(4) Hard Hat Clips, 4,000 mAh, 3.7 V, 14.8 Wh Lithium Ion Battery, Adjustable Headband, USB-A to USB-C Charging Cable
Maximum Beam Distance
223 m
Special Features
Battery Indicator Light, Charging Indicator Light, Switch Lockout, USB Charging Port
Mount Type
Head Strap
Run Time at Maximum Brightness
30 sec

Description

Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 21700, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 5, Maximum Beam Distance 223 m, Maximum Brightness 3,000 lm, Run Time at Maximum Brightness 30 sec, Series TRANSCEND(TM) 3000, Weight with Batteries 0.6 lb, Charger Style Included USB Type-C to USB Type-A Cord, Battery Location Front, Rechargeable Yes, Beam Focus Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews