Pull Handle
- Mfr # 429-A4-12-200-10X24-MT-F
- Zoro # G522919771
product price:Â
$
70.25
/ea
Key Features
Material
Stainless Steel
Grip Length
7.37 in
Count
1
Screw Size
10"-24
Food Grade
Food Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-12-200-10X24-MT-F
- Zoro #
- G522919771
- UPC #
- 664423640801
- Country of Origin
- Germany
- Material
- Stainless Steel
- Count
- 1
- Item
- Pull Handle
- Food Grade
- Food Safe
- Color
- Silver
- Mounting Hole Center to Center
- 7.87 in
- Finish
- Matte
- Load Rating
- Load Rated
- Includes Seals
- Seals Included
- Installation Type
- Rear-Mount
- Load Capacity - Perpendicular
- 89 lbf
- Grip Offset
- 1.54 in
- Projection
- 2 in
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Load Capacity - Parallel
- 562 lbf
- Resistance Properties
- Corrosion Resistant
- Standards
- AISI, FDA Approved, RoHS
- Handle Shape
- Bridge
- Grip Shape
- Round
- Number of Mounting Holes
- 2
- Product Type
- Handle
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Grip Length
- 7.37 in
- Screw Size
- 10"-24
- Wire Rope Length
- 8 3/8 in
- Grip Diameter
- 0.47 in
- Overall Width
- 1/2 in
- Thread Depth
- 0.47 in
- Overall Length
- 8 3/8 in
- Length
- 8 3/8 in
Description
Pull Handle, Mounting Type Threaded Holes, Traction Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 7.87 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 8 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 7.37 in, Color Silver, Standards AISI, FDA Approved, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.