Shop HATCO
See all product information
Create Account
FryHoldingStation, 22-5/8inH, Silver
- Mfr # GRFHS-21
- Zoro # G523359958
product price:Â
$
3,864.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
185 Degrees F
Cord Length
6 ft
Voltage
100V, 120V, 220-230V, 220V, 230-240V
Overall Width
21 3/8 in
Capacity
1,701 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRFHS-21
- Zoro #
- G523359958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 6 ft
- Overall Width
- 21 3/8 in
- Overall Height
- 22 5/8 in
- Overall Depth
- 28 3/8 in
Details
- Operating Temperature - Minimum
- 185 Degrees F
- Voltage
- 100V, 120V, 220-230V, 220V, 230-240V
- Item
- Fry Holding Station
- Capacity
- 1,701 cu in
- Weight
- 63 lb
- Includes
- Overhead Ceramic Heating Elements, Thermostatically-Controlled Heated Base
- Product Type
- Fry Holding Station
- Wattage
- 1,200 W
- Energy Star Compliant
- No
- Material
- Aluminum, Stainless Steel
- Number of Pans
- 1
- Operating Temperature - Maximum
- 200 Degrees F
- Current
- 10 A
- Color
- Silver
- Shell Material
- Aluminum, Stainless Steel
- Wire Color
- Silver
Description
FryHoldingStation,22-5/8inH,Silver
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.