Shop ADVANCE TABCO

WorkTable, Silver, SS, 30inD, 24inW

  • Mfr # TSLAG-302-X
  • Zoro # G523360138

product price: 
$
804.99
/ea
Free Shipping & Returns

Key Features

Frame Construction
Welded Only
Assembly
Unassembled
Frame Material Finish
Satin Finish
Portability
Stationary
Expandable Work Surface
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSLAG-302-X
Zoro #
G523360138
UPC #
747545 21268 9
Country of Origin
China

Dimensions

Height Adjustment Increments
1/2 in
Overall Depth
30 in
Work Surface Width
24 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Width
24 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in

Details

Frame Construction
Welded Only
Assembly
Unassembled
Frame Material Finish
Satin Finish
Portability
Stationary
Expandable Work Surface
No
For Location
Indoor
Frame Material
Stainless Steel
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Top Material
Stainless Steel
Standards
NSF
Frame Metal Material Gauge
12 ga
NSF Certified
NSF Certified
Color
Silver
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
350
Overall Load Capacity
800 lb
Series
Economy
Top Metal Material Gauge
16 ga
Features
All TIG Welded
Number of Shelves
0
For Environment
Food Industry
Item
Work Table
Number of Drawers
0
Edge Shape
Round Corner
Included Components
Side and Rear Crossrails

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.