Monarch M7 10X 42-Mm Binoculars With Neck Strap, Case & Caps
- Mfr # 16766
- Zoro # G523720772
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Width
7.48 in
Length
3.74 in
Color
Black
Material
Plastic, Rubber, Glass
Height
7.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16766
- Zoro #
- G523720772
- UPC #
- 18208167661
- Country of Origin
- China
Dimensions
- Width
- 7.48 in
- Length
- 3.74 in
- Height
- 7.09 in
Details
- Item
- Binoculars
- Color
- Black
- Material
- Plastic, Rubber, Glass
- Includes
- Binoculars, Eyepiece cap, Objective lens caps (2), Neck strap
Description
The Nikon name MONARCH has always been synonymous with optical excellence. The MONARCH M7 10x42 binoculars take that performance to the next level, pushing resolution, brightness, & field of view even further. Large 42-mm objective lenses with 10x magnification deliver a vast field of view. An incredible Nikon optical system with ED glass & multilayer lens & prism coatings produces outst&ing low-light capabilities, lifelike colors, & extreme resolution at any distance. Long eye relief with turn-&-slide eyecups for easy adjustments, a locking diopter, an oil- & water-repellent lens coating plus a waterproof, fogproof rubber-armored design, & more make the M7 worthy of the MONARCH name. You’ll find these Nikon binoculars are your compact, lightweight companion for adventures of any kind.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.