Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cable
- Mfr # PC-EE9D3YV01M
- Zoro # G523744105
product price:Â
$
10.19
/ea
Key Features
Includes Jacket
Jacketed
Fiber Count
2
End 2 Contact Type Finish
APC
Attenuation
0.4 dB
End 1 Connection Type
SC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-EE9D3YV01M
- Zoro #
- G523744105
- UPC #
- -
- Country of Origin
- China
- Includes Jacket
- Jacketed
- Fiber Count
- 2
- End 2 Contact Type Finish
- APC
- Attenuation
- 0.4 dB
- End 1 Connection Type
- SC
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Jacket Material
- PVC
- Fiber Type
- OS2
- Number of Fibers
- Duplex
- End 2 Connection Type
- SC
- Mode
- Single Mode
- Jacket Color
- Yellow
- Item
- Fiber Optic Patch Cords
- End 1 Contact Type Finish
- APC
- Operating Temperature - Minimum
- -20 Degrees C
- Product Type
- Patch Cord
- Operating Temperature - Maximum
- 70 Degrees C
Dimensions
- Core Diameter
- 9 micron
- Cable Diameter
- 3 mm
- Clad Dimension
- 125 micron
- Overall Length
- 1 m
- Wire Rope Length
- 1 m
- Length
- 1 m
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Yellow, Overall Length 1 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.4 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.