Shop KWIKSET
See all product information
Create Account
Keyless Access Deadbolt Locks
- Mfr # 9260-CNT-15-SMT-RCALFD
- Zoro # G523781889
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9 3/4 in
ADA Compliant
No
Case Material
Stainless Steel
Overall Depth
5 1/8 in
Backset
2 3/8 in, 2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9260-CNT-15-SMT-RCALFD
- Zoro #
- G523781889
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Keyless Access Deadbolt Locks
- ADA Compliant
- No
- Case Material
- Stainless Steel
- Backset
- 2 3/8 in, 2 3/4 in
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Access Method
- Key, Push Button Keypad
- Product Type
- Electronic Keypad Deadbolt
- Color
- Satin Nickel
- Hand Orientation
- Non-Handed
- Power Source
- Battery
- Key Override Options
- KW-1 Keyway
- ANSI Grade
- 2
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Satin Nickel
Dimensions
- Overall Height
- 9 3/4 in
- Overall Depth
- 5 1/8 in
- Overall Width
- 5 1/2 in
- Door Thickness - Maximum
- 2 in
- Door Thickness - Minimum
- 1 3/8 in
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.