Keyless Access Deadbolt Locks
- Mfr # 9250-TRS-514-SMT-RBP-4AL-RCS
- Zoro # G523782107
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery
Overall Height
9 3/4 in
Case Material
Stainless Steel
Key Override Options
KW-1 Keyway
Backset
2 3/8 in, 2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9250-TRS-514-SMT-RBP-4AL-RCS
- Zoro #
- G523782107
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Keyless Access Deadbolt Locks
- Power Source
- Battery
- Case Material
- Stainless Steel
- Key Override Options
- KW-1 Keyway
- Backset
- 2 3/8 in, 2 3/4 in
- ANSI/BHMA Finish
- Flat Black Coated
- Access Method
- Key, Push Button Keypad
- Product Type
- Electronic Keypad Deadbolt
- ADA Compliant
- No
- Color
- Black
- Hand Orientation
- Non-Handed
- ANSI Grade
- 2
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Dimensions
- Overall Height
- 9 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Overall Depth
- 5 1/8 in
- Door Thickness - Maximum
- 2 in
- Overall Width
- 5 1/2 in
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.