Shop ROBINAIR

Refrigerant Recovery Machine, 2 Ports

  • Mfr # RG3
  • Zoro # G5239071

product price: 
$
652.99
/ea
Free Shipping & Returns

Key Features

For Use With
R-12, R-134a, R-22, R-401a, R-401b, R-401c, R-402a, R-402b, R-404a, R-406a, R-407a, R-407b, R-407c, R-407d, R-408a, R-409a, R-410a, R-411a, R-411b, R-412a, R-500, R-502, R-507, R-509
Includes
Manual
Type
2-Port
Weight (Lbs.)
18 lb
Width (In.)
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RG3
Zoro #
G5239071
UPC #
637335043374
Country of Origin
China

Dimensions

Width (In.)
15 in
Depth (In.)
8 5/16 in
Height (In.)
11 in
Hose Connection Size
1/4 in
Overall Height
9 1/2 in
Overall Width
6 1/2 in
Overall Length
12 1/2 in
Overall Depth
12 1/2 in

Details

Item
Refrigerant Recovery Machine
For Use With
R-12, R-134a, R-22, R-401a, R-401b, R-401c, R-402a, R-402b, R-404a, R-406a, R-407a, R-407b, R-407c, R-407d, R-408a, R-409a, R-410a, R-411a, R-411b, R-412a, R-500, R-502, R-507, R-509
Includes
Manual
Type
2-Port
Weight (Lbs.)
18 lb
Compressor
Oilless
Electrical Connections
NEMA 5-15P Male Plug
Motor HP
1/3 hp
Hose Connection
1/4 in Male
Voltage
110V AC
Requires
Hoses, Manifold Gauge Set, Recovery Cylinder
Weight
18 lb
Vapor Recovery Rate - General
0.2 lb/min
Product Type
Refrigerant Recovery Machine
Standards
CE Certified, UL (ARI-740)
Mobility
Handle
For Refrigerant Type
R-410A
High Pressure Cut-Off
550 psi
Vapor Recovery Rate - R-410A
0.2 lb/min
Push/Pull Recovery Rate - R-22
11.8 lb/min
Power Source
Electric
Application
Marine
Frequency
60 Hz
Number of Ports
2
Liquid Recovery Rate - R-22
6.3 lb/min
Number of Cylinders
1
Hose Connection Gender
Male
Horsepower
1/3 hp
Push/Pull Recovery Rate - R-410A
12.6 lb/min
Capability
Liquid, Push/Pull, Vapor
Vapor Recovery Rate - R-22
0.2 lb/min
Compressor Type
Oilless
Liquid Recovery Rate - General
5.4 lb/min
Warranty
1 yr
Push/Pull Recovery Rate - General
8.8 lb/min
Liquid Recovery Rate - R-410A
3.5 lb/min
For Refrigerant Group
CFC, HCFC, HFC
Refrigerant Type
R-410A
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Refrigerant Recovery Machine, Product Type Refrigerant Recovery Machine, Refrigerant Type R-410A, Standards CE Certified, UL (ARI-740), Includes Manual, Overall Depth 12 1/2 in, Overall Height 9 1/2 in, Overall Width 6 1/2 in, Power Source - old Electric, Voltage 110 V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.