FD
- Mfr # 1067353
- Zoro # G523933264
product price:Â
$
8.35
/ea
Sold in multiples of 10 for
$83.50
Key Features
Backing Plate Material
Fiberglass
Abrasive Type
Coated
Fits Chest Size
Hard Edge
Grit
40
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1067353
- Zoro #
- G523933264
- UPC #
- 198438003349
- Country of Origin
- Korea, Republic of
Dimensions
- Fits Chest Size
- Hard Edge
- Connector Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
Details
- Item
- Flap Disc
- Backing Plate Material
- Fiberglass
- Abrasive Type
- Coated
- Grit
- 40
- Grade
- Coarse
- Abrasive Material
- Zirconia Alumina
- Connector Type
- Unthreaded Hole
- Density Rating
- High
- Maximum Operating Speed
- 12,000 RPM
- Coating Coverage
- Closed
- Flap Disc Type
- Type 29
- Primary Material Application
- Steel
- Features
- Hard Edge
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Not Applicable, Coating Coverage Closed, Grit 40, Maximum Operating Speed 12,000 RPM, Features Hard Edge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.