FD
- Mfr # 71-1056103
- Zoro # G523933325
product price:Â
$
7.65
/ea
Sold in multiples of 10 for
$76.50
Key Features
Overall Diameter
2 in
Quick Change System
TR
Maximum Operating Speed
30,000 RPM
Abrasive Type
Coated
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-1056103
- Zoro #
- G523933325
- UPC #
- 198438109126
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Diameter
- 2 in
Details
- Item
- Flap Disc
- Quick Change System
- TR
- Maximum Operating Speed
- 30,000 RPM
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Connector Type
- Quick-Change
- Flap Disc Type
- Type 27
- Backing Plate Material
- Nylon
- Grit
- 40
- Coating Coverage
- Closed
- Series
- Predator
- Density Rating
- Standard
- Grade
- Coarse
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Nylon, Connector Size Not Applicable, Connector Type Quick-Change, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TR, Series Predator, Coating Coverage Closed, Grit 40, Maximum Operating Speed 30,000 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.