Disc
- Mfr # 71-30564
- Zoro # G523933448
product price:Â
$
32.79
/ea
Sold in multiples of 10 for
$327.90
Key Features
Resistance Properties
Load
Color
Yellow
Number of Vacuum Holes
Non-Vacuum
Backing Weight
Y
Product Type
PSA Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-30564
- Zoro #
- G523933448
- UPC #
- 198438116506
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Diameter
- 20 in
Details
- Item
- Qlok Disc
- Resistance Properties
- Load
- Color
- Yellow
- Number of Vacuum Holes
- Non-Vacuum
- Backing Weight
- Y
- Product Type
- PSA Disc
- Grade
- Fine
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Series
- Predator
- Abrasive Material
- Ceramic
- Backing Material
- Cloth
- Wire Color
- Yellow
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Fine, Grit Not Applicable, Overall Diameter 20 in, Quick Change System Not Applicable, Series Predator, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.