Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 1067255
- Zoro # G523933516
product price:Â
$
8.35
/ea
Sold in multiples of 10 for
$83.50
Key Features
Density Rating
High
Flap Disc Type
Type 27
Backing Plate Material
Fiberglass
Coating Coverage
Closed
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1067255
- Zoro #
- G523933516
- UPC #
- 198438003097
- Country of Origin
- Korea, Republic of
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
Details
- Item
- Flap Disc
- Density Rating
- High
- Flap Disc Type
- Type 27
- Backing Plate Material
- Fiberglass
- Coating Coverage
- Closed
- Abrasive Material
- Zirconia Alumina
- Grit
- 60
- Connector Type
- Unthreaded Hole
- Abrasive Type
- Coated
- Maximum Operating Speed
- 12,000 RPM
- Grade
- Medium
- Primary Material Application
- Steel
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Not Applicable, Coating Coverage Closed, Grit 60, Maximum Operating Speed 12,000 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.