Shop WIHA
See all product information
Create Account
Screwdriver Set, Not Insulated, 14 in
- Mfr # 30277
- Zoro # G523933592
product price:Â
$
34.45
/ea
Sold in multiples of 3 for
$103.35
Key Features
Grip Style
Cushion
Measurement Type
Metric, SAE
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Size
#1, #2, 8 mm
Sizes Included
#1, #2, 4.5 mm, 6.5 mm, 8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30277
- Zoro #
- G523933592
- UPC #
- 084705302775
- Country of Origin
- Germany
Dimensions
- Tip Size
- #1, #2, 8 mm
- Sizes Included
- #1, #2, 4.5 mm, 6.5 mm, 8 mm
- For Fastener Size
- #1, #2, 4.5 mm, 6.5 mm, 8 mm
- Overall Length
- 14 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Grip Style
- Cushion
- Measurement Type
- Metric, SAE
- Includes Magnetized Tip
- Magnetized Tip Not Included
- ESD Safety
- Not ESD Safe
- Tip Style
- Phillips, Slotted
- Includes Insulation
- Not Insulated
- Number of Pieces
- 5
- For Screw Type
- Phillips, Slotted
- Tether Status
- Not Tether Capable
- Item
- Screwdriver Set
- Series
- SoftFinish
Description
Screwdriver Set, #1, #2, 8 mm, Phillips, Slotted, Cushion, Number of Pieces 5, Measurement Type Metric, SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.