FD
- Mfr # 1067355
- Zoro # G523933868
product price:Â
$
8.35
/ea
Sold in multiples of 10 for
$83.50
Key Features
Primary Material Application
Steel
Maximum Operating Speed
12,000 RPM
Coating Coverage
Closed
Abrasive Type
Coated
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1067355
- Zoro #
- G523933868
- UPC #
- 198438003363
- Country of Origin
- Korea, Republic of
- Item
- Flap Disc
- Primary Material Application
- Steel
- Maximum Operating Speed
- 12,000 RPM
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Connector Type
- Unthreaded Hole
- Flap Disc Type
- Type 29
- Backing Plate Material
- Fiberglass
- Grit
- 60
- Abrasive Material
- Zirconia Alumina
- Grade
- Medium
- Density Rating
- High
- Features
- Hard Edge
Dimensions
- Overall Diameter
- 4 1/2 in
- Fits Chest Size
- Hard Edge
- Connector Size
- 7/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Not Applicable, Coating Coverage Closed, Grit 60, Maximum Operating Speed 12,000 RPM, Features Hard Edge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.