Heavy Duty Hand Torch Toolbox Outfit, HBAS Series, Acetylene, SC229

  • Mfr # HBAS-30510
  • Zoro # G5240356
product price: 
$
1,107.99
/ea
Free Shipping & Returns

Key Features

Series
HBAS
Cuts Up To
12 in
Gas Service
Acetylene
Cutting Attachment
SC229
Includes
Flashback Arrestors, Friction Lighter, Safety Glasses, Tip Cleaner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBAS-30510
Zoro #
G5240356
UPC #
014495269316
Country of Origin
United States
Item
Heavy Duty Hand Torch Toolbox Outfit
Series
HBAS
Cuts Up To
12 in
Gas Service
Acetylene
Cutting Attachment
SC229
Includes
Flashback Arrestors, Friction Lighter, Safety Glasses, Tip Cleaner
Duty Rating
Heavy Duty
Application
Cutting
Fuel
Acetylene
Standards
ETL Listed, UL Listed
Cutting Tips
SC12-1
Pressure Regulator
30-100-540 Oxygen, 30-15-300 Fuel, 30-15-510 Fuel, CGA 300 Fuel, CGA 510 Fuel, CGA 540 Oxygen
Head Angle
90 Degrees
Product Type
Cutting Torch Kit
Regulator Model (Fuel)
30-15-510
Number of Regulators
2
Number of Cutting Tips
1
Cutting Tip Manufacturer Part Number
SC12-1
Number of Brazing and Soldering Tips
0
Cutting Attachment Manufacturer Part Number
SC229
Torch Handle Model
SC229
Compatible Fuel Type
Acetylene
Regulator CGA Number (Oxygen)
CGA 540
Regulator Model (Oxygen)
30-100-540
Number of Welding Nozzles
0
Regulator CGA Number (Fuel)
CGA 510
Kit Series
HBAS-30

Dimensions

Hose Length
20 ft

Description

Heavy Duty Hand Torch Toolbox Outfit, Compatible Fuel Type Acetylene, Kit Series HBAS-30, Torch Handle Model SC229, Cutting Tip Manufacturer Part Number SC12-1, Cutting Attachment Manufacturer Part Number SC229, Head Angle 90 Degrees , Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Length 20 ft, Product Type Cutting Torch Kit, Includes Flashback Arrestors, Friction Lighter, Safety Glasses, Tip Cleaner, Application Cutting, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.