DW316 Ext USB Optical Drive, 429AAUQ
- Mfr # 8J15V
- Zoro # G5247847
product price:Â
$
62.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
5.7 in
Includes
Dell USB Slim DVD±RW Drive - DW316
Color
Black
Features
Plug and Play, At home or on the go, Exceptional performance, Simple, elegant design
Height
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8J15V
- Zoro #
- G5247847
- UPC #
- 884116288473
- Country of Origin
- Unknown
Dimensions
- Length
- 5.7 in
- Height
- 5.7 in
- Width
- 5.4 in
Details
- Includes
- Dell USB Slim DVD±RW Drive - DW316
- Color
- Black
- Features
- Plug and Play, At home or on the go, Exceptional performance, Simple, elegant design
- Shape
- Square
Description
Dell External USB Slim DVD +/- RW Optical Drive - DW316. Black. 1 x Hi-Speed USB Interface. Up to 8X (DVD-ROM/+R/+RW/+R double/RAM) / Up to 24X (CD-R/RW) Read Speed. DVD +/- RW Drive Type. CyberLink Media Suite Software. Microsoft Windows 8, Windows 7 OS.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.