O Ring
- Mfr # 1140450
- Zoro # G5256833
product price:Â
$
0.59
/ea
Sold in multiples of 16 for
$9.44
Key Features
Fits Brand
Annovi Reverberi, Dayton
Material
Rubber
Product Type
O-Ring
Overall Diameter
20 1/4 mm
Compatible Brand
Annovi Reverberi, Dayton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1140450
- Zoro #
- G5256833
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 20 1/4 mm
Details
- Item
- O-Ring
- Fits Brand
- Annovi Reverberi, Dayton
- Material
- Rubber
- Product Type
- O-Ring
- Compatible Brand
- Annovi Reverberi, Dayton
- Shell Material
- Rubber
Description
O-Ring, Material Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.