Shop AKRO-MILS
See all product information
Create Account
Lvd Panel, Single Row Wall, 32 x 3, Gray, PK2
- Mfr # 30632GY
- Zoro # G5258255
product price:Â
$
32.99
/pk of 2, $16.50/ea
Key Features
Utility Cart Item
Louvered Panel
Color
Gray
Overall Height
3"
Overall Width
31-15/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30632GY
- Zoro #
- G5258255
- UPC #
- 032903050219
- Country of Origin
- United States
- Item
- Lvd Panel,Single Row Wall,32 x 3,Gray
- Utility Cart Item
- Louvered Panel
- Color
- Gray
Dimensions
- Overall Height
- 3"
- Overall Width
- 31-15/16"
Description
Lvd Panel,Single Row Wall,32 x 3,Gray, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.