This item is Discontinued.

This item is Discontinued.
Urban Collection File Sorter, Black, Black, Perforated Steel, 8" W, 7.25" H, 8" D (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ART20009
- Zoro #
- G5259941
- UPC #
- 030615142093
- Country of Origin
- China
Dimensions
- Width
- 8"
- Height
- 7.25"
- Depth
- 8"
Details
- Item
- Urban Collection File Sorter,Black
- Number of Compartments
- 3
- Color
- Black
- Material
- Perforated Steel
- Product Type
- Urban Collection File Sorter,Black
- Weight
- 1.52 lbs
- Load Orientation
- Front
Description
Urban Collection File Sorter,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.