Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Brass Insert
- Mfr # S5007
- Zoro # G5262013
product price:Â
$
24.15
/ea
Key Features
For Use With Mfr. Model Number
S3625, S3725, SA3625, SA3725
Fits Brand
Hubbell Wiring Device-Kellems
Size
1 1/2" Thread Size
Description
Flush Plug, 1 1/2", Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S5007
- Zoro #
- G5262013
- UPC #
- 783585124803
- Country of Origin
- United States
Dimensions
- Size
- 1 1/2" Thread Size
- Overall Width
- 1 1/2 in
Details
- For Use With Mfr. Model Number
- S3625, S3725, SA3625, SA3725
- Item
- Flush Plug
- Fits Brand
- Hubbell Wiring Device-Kellems
- Description
- Flush Plug, 1 1/2", Brass
- Material
- Brass
- Shape
- Round
- Compatible with Series
- Hubbell
- Compatible with Manufacturer Model Number
- S3625, S3725, SA3625, SA3725
- Compatible Manufacturer Model Number
- S3625, S3725, SA3625, SA3725
- Compatible Manufacturer Part Number
- S3625, S3725, SA3625, SA3725
- Compatible with Manufacturer Model No.
- S3625, S3725, SA3625, SA3725
- Compatible with Mfr. Model No.
- S3625, S3725, SA3625, SA3725
- For Use with Mfr Model Number
- S3625, S3725, SA3625, SA3725
- Compatible Pump Manufacturer Part Number
- S3625, S3725, SA3625, SA3725
- Compatible Mfr. Model Number
- S3625, S3725, SA3625, SA3725
- Accessory Type
- Flush Plug
- For Manufacturer Part Number
- S3625, S3725, SA3625, SA3725
- Compatible with Mfr. Model Number
- S3625, S3725, SA3625, SA3725
- Shell Material
- Brass
- Compatible Series
- Hubbell
Description
Flush Plug, Shape Round, Material Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.