Ignition Knock(Detonation) Sensor, AS10017
- Mfr # AS10017
- Zoro # G5265764
product price:
$
62.79
/ea
Key Features
Terminal Type
Pin
Connector Quantity
1
Terminal Gender
Female
Connector Shape
Round
Connector Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS10017
- Zoro #
- G5265764
- UPC #
- 689604102961
- Country of Origin
- Micronesia, Federated States of
Details
- Terminal Type
- Pin
- Connector Quantity
- 1
- Terminal Gender
- Female
- Connector Shape
- Round
- Connector Gender
- Female
- Terminal Quantity
- 1
- Mounting Type
- Threaded Nut
Description
Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.