Hard Carrying Case
- Mfr # 24-0865
- Zoro # G5270675
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
For Use With
Bacharach Fyrite Meters
Includes
Handle
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-0865
- Zoro #
- G5270675
- UPC #
- -
- Country of Origin
- United States
- Item
- Hard Carrying Case
- Material
- Plastic
- Color
- Black
- For Use With
- Bacharach Fyrite Meters
- Includes
- Handle
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Description
Hard Carrying Case, Material Plastic, For Use With Bacharach Fyrite Meters, Color Black, Includes Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.