Shop BOSCH
See all product information
Create Account
Oxygen Sensor, 13422
- Mfr # 13422
- Zoro # G5273288
product price:Â
$
82.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Metal
Vehicle Fit
Passenger
Terminal Quantity
4
Connector Type
Male
Hex Size (Oxygen Sensor)
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13422
- Zoro #
- G5273288
- UPC #
- 28851134224
- Country of Origin
- Unknown
- Material
- Metal
- Vehicle Fit
- Passenger
- Terminal Quantity
- 4
- Connector Type
- Male
- Oxygen Sensor Type
- Narrow-band heated
- Universal Or Specific Fit
- Specific
- Heated (Oxygen Sensor)
- Yes
- Wire Quantity
- 4
- Automotive Color / Finish
- Steel
- Sensor Type
- Narrow-Band
- Connector Shape
- Rectangle
Dimensions
- Hex Size (Oxygen Sensor)
- 22 mm
- Length
- 12.6 in
- Wire Harness Length
- 10.1 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.