Oxygen Sensor, 15524
- Mfr # 15524
- Zoro # G5280297
product price:Â
$
109.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sensor Type
Heated
Mounting Style
Threaded
Thread Dia.
18.00 mm
Universal Fit
No
Connector Type
Male Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15524
- Zoro #
- G5280297
- UPC #
- 28851155243
- Country of Origin
- Unknown
- Sensor Type
- Heated
- Mounting Style
- Threaded
- Universal Fit
- No
- Connector Type
- Male Spade
- Number of Wires
- 4
Dimensions
- Thread Dia.
- 18.00 mm
- Wrench Size
- 22 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.