"NER CAP & STUD KIT
- Mfr # 2413
- Zoro # G5288291
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4", 5/8", 1-1/8"
SAE or Metric
SAE
Features
Tether Capable
Not Tether Capable
Weight
2.64 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2413
- Zoro #
- G5288291
- UPC #
- 729440469221
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4", 5/8", 1-1/8"
Details
- Item
- Inner Cap and Stud Kit
- SAE or Metric
- SAE
- Features
- Tether Capable
- Not Tether Capable
- Weight
- 2.64 lb
- System of Measurement
- Inch
Description
Inner Cap and Stud Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.