Shop EMTEK
See all product information
Create Account
Flat Black Electronic E2001MTFBLH
- Mfr # E2001MTFBLH
- Zoro # G5338848
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Product Type
Lock
Key Type
Electronic
Features
Left Hand
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2001MTFBLH
- Zoro #
- G5338848
- UPC #
- -
- Country of Origin
- China
- Item
- Flat Black Electronic,E2001MTFBLH
- Finish
- Bronze
- Product Type
- Lock
- Key Type
- Electronic
- Features
- Left Hand
- Includes
- Latch
Description
Item Flat Black Electronic,E2001MTFBLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.