Shop WILTON
See all product information
Create Account
Inner Ring
- Mfr # 1010810
- Zoro # G5352365
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Wilton
For Use With Mfr. Model Number
400S, 450S, 500S, AW45, C-1
Includes
Dowel Pin
Impact Rated
No
Product Type
Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1010810
- Zoro #
- G5352365
- UPC #
- 662755506505
- Country of Origin
- China
Details
- Fits Brand
- Wilton
- Item
- Replacement Inner Ring
- For Use With Mfr. Model Number
- 400S, 450S, 500S, AW45, C-1
- Includes
- Dowel Pin
- Impact Rated
- No
- Product Type
- Inner Ring
- Compatible with Brand
- Wilton
- Compatible with Manufacturer Model Number
- 400S, 450S, 500S, AW45, C-1
- Compatible Manufacturer Part Number
- 400S, 450S, 500S, AW45, C-1
- Compatible Manufacturer Model Number
- 400S, 450S, 500S, AW45, C-1
- Compatible with Manufacturer Model No.
- 400S, 450S, 500S, AW45, C-1
- Compatible with Mfr. Model No.
- 400S, 450S, 500S, AW45, C-1
- For Use with Mfr Model Number
- 400S, 450S, 500S, AW45, C-1
- Compatible Pump Manufacturer Part Number
- 400S, 450S, 500S, AW45, C-1
- Compatible Mfr. Model Number
- 400S, 450S, 500S, AW45, C-1
- For Manufacturer Part Number
- 400S, 450S, 500S, AW45, C-1
- Compatible with Mfr. Model Number
- 400S, 450S, 500S, AW45, C-1
Description
Replacement Inner Ring, Product Type Inner Ring, Compatible with Brand Wilton, Compatible Grainger Part Number 1Z804, 4Z667, 5ERF5, 6Z393, 6Z394, Compatible with Manufacturer Model Number 400S, 450S, 500S, AW45, C-1, Includes Dowel Pin