Rubber Boot
- Mfr # 23507
- Zoro # G5370145
product price:Â
$
12.55
/ea
Key Features
For Use With
Drain Cleaning Machines
Fits Brand
Ridgid
Material
Rubber
Impact Rated
No
For Use With Mfr. Model Number
23512, 23517, 24853, 26998, 42007, 53117, 66497, 71722, 93557
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23507
- Zoro #
- G5370145
- UPC #
- 095691235077
- Country of Origin
- China
- Item
- Rubber Boot
- For Use With
- Drain Cleaning Machines
- Fits Brand
- Ridgid
- Material
- Rubber
- Impact Rated
- No
- For Use With Mfr. Model Number
- 23512, 23517, 24853, 26998, 42007, 53117, 66497, 71722, 93557
- Product Type
- Rubber Boot
- Compatible Cleaner Series
- K-1500A, K-1500B, K-375R, K-380, K-40, K-400, K-40B, K-60SP, K-6200, K-750, K-75A, K-75B
- Compatible Cleaner Manufacturer Part Number
- K-1500A, K-1500B, K-375R, K-380, K-40, K-400, K-40B, K-60SP, K-6200, K-750, K-75A, K-75B
- Shell Material
- Rubber
- Compatible Product Type
- Drain Cleaning Machines
- Traction Material
- Rubber
Description
Rubber Boot, Product Type Rubber Boot, Compatible Cleaner Manufacturer Part Number K-1500A, K-1500B, K-375R, K-380, K-40, K-400, K-40B, K-60SP, K-6200, K-750, K-75A, K-75B, Compatible Cleaner Series K-1500A, K-1500B, K-375R, K-380, K-40, K-400, K-40B, K-60SP, K-6200, K-750, K-75A, K-75B, Material Rubber, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.