Collared Coverall, Elastic, White, 2XL, PK25

  • Mfr # IC254BWH2X0025CS
  • Zoro # G5372227
product price: 
$
561.99
/pk of 25, $22.48/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
White
Material
Tyvek IsoClean
Seam Style
Bound
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IC254BWH2X0025CS
Zoro #
G5372227
UPC #
-
Country of Origin
China
Item
Coveralls
Color
White
Material
Tyvek IsoClean
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
misting exposure of non-hazardous liquids
Fabric Weight
1.2 oz
Inseam
34 in
Series
IC254B
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Brand and Series
Dupont
High-Visibility
No
Wrist Closure
Elastic
Sterilization Status
Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
Sterility Assurance Level
10^-6
Material Weight
1.33 oz/sq yd
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Closure Features
Zipper
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White
Clean Process Status
Clean Processed
Attached Hood
No
ISO Cleanroom Class
ISO 5 (Class 100) and above
Traction Material
Tyvek IsoClean

Dimensions

Size
2XL
Thickness
5.9 mil
Fits Chest Size
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Chest Size - Minimum
43 3/4 in
Chest Size - Maximum
47 1/4 in
Minimum Height
72 in
Maximum Height
76 in

Description

Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 47 1/4 in, Chest Size - Minimum 43 3/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Height - Maximum 76 in, Height - Minimum 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products