Shop STACKBIN
See all product information
Create Account
Stackrack, Single, No. 4
- Mfr # 1-4SR
- Zoro # G5389741
product price:Â
$
50.15
/ea
Key Features
Material
Steel
Load Capacity
100 lb.
Gauge
18 ga.
Finish
High Gloss
Width
12-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-4SR
- Zoro #
- G5389741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12-3/4"
- Depth
- 10-1/4"
Details
- Material
- Steel
- Item
- Stackrack,Single,No. 4
- Load Capacity
- 100 lb.
- Gauge
- 18 ga.
- Finish
- High Gloss
Description
Stackrack,Single,No. 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.