Shop MAG-MATE
See all product information
Create Account
Rectangular Fixture Magnet, 35 lb. Pull
- Mfr # 5C2565
- Zoro # G5397752
product price:Â
$
10.99
/ea
Key Features
Magnet Style
Rectangular Fixture Magnet
Max. Pull
35 lb
Overall Length
2 in
Material
Ceramic
Overall Width
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5C2565
- Zoro #
- G5397752
- UPC #
- 682241161209
- Country of Origin
- China
Dimensions
- Overall Length
- 2 in
- Overall Width
- 1 5/8 in
- Thickness
- 1 in
- Hole Dia.
- 7/32 in
- Overall Height
- 1 in
- Inside Diameter - Maximum
- 7/32 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Encased
Details
- Item
- Ceramic Magnets
- Magnet Style
- Rectangular Fixture Magnet
- Max. Pull
- 35 lb
- Material
- Ceramic
- Stability Temp.
- 300 Degrees F
- Color
- Silver
- Casing Material
- Steel
- Features
- Encased
- Pull Force - Maximum
- 17.5 lbf
- Shape
- Rectangular
- Weight Capacity
- 17.5 lb
- Stability Temperature
- 300 Degrees F
- Shell Material
- Ceramic
- Wire Color
- Silver
Description
Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 35 lb., Thickness 1 In., Overall Length 2 In., Overall Width 1-5/8 In., Hole Dia. 7/32 In., Stability Temp. 300 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.