Shop AVEN
See all product information
Create Account
Adjustable Wrench, w/PVC, SS, 10"
- Mfr # ST8115-1008G
- Zoro # G5407567
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10"
Material
304 Stainless steel
Features
Mirror Polished To Provide Excellent Rust Resistance, Corrosion Resistant
Jaw Capacity
1-5/16"
Grip Style
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST8115-1008G
- Zoro #
- G5407567
- UPC #
- 766955320661
- Country of Origin
- China
- Item
- Adjustable Wrench W/PVC,Stainlss Stl,10"
- Material
- 304 Stainless steel
- Features
- Mirror Polished To Provide Excellent Rust Resistance, Corrosion Resistant
- Jaw Capacity
- 1-5/16"
- Grip Style
- Cushion Grip
- End Style
- Hang Hole
Dimensions
- Overall Length
- 10"
Description
Adjustable Wrench,w/PVC,SS,10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.