Latch
- Mfr # 411703
- Zoro # G5408006
product price:Â
$
13.99
/ea
Key Features
Overall Height
1/2 in
Overall Width
1 in
For Use With Mfr. Model Number
101698G-A,101698G-A,101698G-A,101698G-A,101698G-A,101698G-A
Fits Brand
Econoline
Includes
(1) Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 411703
- Zoro #
- G5408006
- UPC #
- -
- Country of Origin
- United States
- Item
- Front Latch Assembly for Flip Top
- For Use With Mfr. Model Number
- 101698G-A,101698G-A,101698G-A,101698G-A,101698G-A,101698G-A
- Fits Brand
- Econoline
- Includes
- (1) Latch
- For Use With
- Cartridge Style Dust Collector
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 1/2 in
- Overall Width
- 1 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Front Latch Assembly for Flip Top, Includes (1) Latch, Product Type Front Latch Assembly for Flip Top, Compatible with Grainger Part Number 3Z887, 3Z947, 4NFU2, 4NFU3, 6YY21, 6YY23, Overall Dia. Not Applicable, Overall Length 2 in, Overall Width 1 in, Weight Capacity Not Applicable, Compatible with Manufacturer Model Number 101696G-A, 101696SG-A, 101697WDG-A, 101698G-A, 101699G-A, 101701G-A, Material Steel, Overall Height 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.