Guide Insert, Nylon, Rectangular
- Mfr # 944GISQUARE
- Zoro # G5409171
product price:Â
$
3.55
/ea
Key Features
Material
Steel
Fits Brand
Tennsco
Compatible Product Type
Storage Cabinets
Compatible Manufacturer Model Number
HD-3637, HD-3687
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 944GISQUARE
- Zoro #
- G5409171
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Item
- Guide Insert
- Fits Brand
- Tennsco
- Compatible Product Type
- Storage Cabinets
- Compatible Manufacturer Model Number
- HD-3637, HD-3687
- Shell Material
- Steel
- Traction Material
- Steel
Description
Guide Insert, Compatible Product Type Storage Cabinets, Compatible Manufacturer Model Number HD-3637, HD-3687, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.