Shop ZURN
See all product information
Create Account
Flushvalve, Auto Sensor
- Mfr # ZEMS6003PL
- Zoro # G5413961
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Basic Power Source
Electric
Brand and Series
Zurn
For Use With
3/4 in Urinals, Water Closets
Flush Mode
Single Flush
Gallons per Flush
1.5 gpf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZEMS6003PL
- Zoro #
- G5413961
- UPC #
- 670240403772
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 3 yr
Details
- Item
- Flushvalve,Auto Sensor
- Basic Power Source
- Electric
- Brand and Series
- Zurn
- For Use With
- 3/4 in Urinals, Water Closets
- Flush Mode
- Single Flush
- Gallons per Flush
- 1.5 gpf
- Mounting Type - Retrofit Kits
- Top Mount
- Sensor Range
- 12 in to 60 in
- Standards
- ADA Compliant
- Rough-In
- 11 1/2 in
- Finish
- Chrome Plated
- Includes
- Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal Resistant Stop Cap
- Fixture Connection
- Top Spud
- Pressure Range
- 10 to 100 psi
Description
Flushvalve,Auto Sensor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.