Shop STANDARD IGNITION
See all product information
Create Account
Ignition Control Module, Lx-796
- Mfr # LX-796
- Zoro # G5428362
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Connector Type
Bolt On
Includes
Hardware Included
Terminal Type
Blade
Mounting Style
Direct Ignition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LX-796
- Zoro #
- G5428362
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12V
- Connector Type
- Bolt On
- Includes
- Hardware Included
- Terminal Type
- Blade
- Mounting Style
- Direct Ignition
- Connector Shape
- Round
- Ignition Type
- Distributorless
- Connector Quantity
- 5
- Connector Gender
- Female
- Terminal Quantity
- 9
- Terminal Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.