Shop ERGODYNE
See all product information
Create Account
Bandana, Blue, Solid, Hook-and-Loop
- Mfr # 6705
- Zoro # G5480800
product price:Â
$
3.49
/ea
Key Features
Material
Acrylic
Size
Universal
Pattern
Solid
Overall Length
35 1/2 in
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6705
- Zoro #
- G5480800
- UPC #
- 720476123170
- Country of Origin
- Indonesia
- Item
- Evaporative Cooling Bandana
- Color
- Blue
- Material
- Acrylic
- Pattern
- Solid
- Features
- Re-Usable
- Cooling Method
- Evaporative - Soak
- Closure Type
- Hook-and-Loop
- Soaking Time
- 2 to 5 min
- Maximum Cooling Time
- Up to 4 hours
- Series
- 6705
- Garment Type
- Head Band
- Cooling
- Yes
- Adjustment Type
- Hook-and-Loop
- Style
- Head Protector
- Front Closure
- Hook-and-Loop
- Shell Material
- Acrylic
- Wire Color
- Blue
- Container Type
- Head Protector
- Sensor Body Style
- Head Protector
Dimensions
- Size
- Universal
- Overall Length
- 35 1/2 in
- Overall Width
- 2 in
- Wire Rope Length
- 35 1/2 in
- Length
- 35 1/2 in
- Fits Chest Size
- Re-Usable
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Evaporative Cooling Bandana, Garment Type Head Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Hook-and-Loop, Material Acrylic, Color Blue, Pattern Solid, Size Universal, Style Head Protector, Overall Width 2 in, Overall Length 35 1/2 in, Adjustment Type Hook-and-Loop, Features Re-Usable, Series 6705
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.