Shop OSG
See all product information
Create Account
Solid Carbide, Bright Finish, Spiral Flute
- Mfr # 215-4055
- Zoro # G5488323
product price:Â
$
77.39
/ea
Key Features
Overall Length
84.00 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
10.30 mm
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215-4055
- Zoro #
- G5488323
- UPC #
- -
- Country of Origin
- India
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.4055
- Drill Bit Grouping
- Drill Bit
- Application
- For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
- Flute Type
- Spiral
- List Number
- 215
- Number of Pieces
- 1
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- 4 Facet Point
Dimensions
- Overall Length
- 84.00 mm
- Drill Bit Size
- 10.30 mm
- Shank Dia.
- 10.30 mm
- Sizes Included
- 10.30mm
- Drill Bit Dimension Type
- Metric
- Flute Length
- 49.00 mm
- Depth:Dia. Ratio
- 5xD
- Maximum Drilling Depth
- 49.00 mm
Description
Jobber Drill Bit, Drill Bit Size 10.30 mm, Drill Bit Point Angle 135 Degrees , Carbide, Decimal Equivalent 0.4055, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.