Shop MILWAUKEE TOOL
See all product information
Create Account
Comfort Grip Cable Cutting Pliers
- Mfr # 48-22-6104
- Zoro # G5490110
product price:Â
$
31.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
2 5/32 in
Cutting Action
Shear Cut
Primary Application
Cuts Aluminum and Copper Cables
Features
Beveled Jaw Head, Forged Strength Design, Optimized Blade Angle, Rust Resistant
Handle Type
Curved Ergonomic Handle with Comfort Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-6104
- Zoro #
- G5490110
- UPC #
- 045242356140
- Country of Origin
- China
- Item
- Cable Cutter
- Cutting Action
- Shear Cut
- Primary Application
- Cuts Aluminum and Copper Cables
- Features
- Beveled Jaw Head, Forged Strength Design, Optimized Blade Angle, Rust Resistant
- Handle Type
- Curved Ergonomic Handle with Comfort Grip
- Handle Design
- Comfort Grip
- Cutting Capacity ACSR
- Not Designed
- Material
- Forged steel
- Cutting Capacity Rebar
- 1 in
- Cutting Capacity Wire Rope
- 1-1/4 in
- Standards
- ASME
- Cutting Capacity Aluminum
- 4-1/8 in
- Cutting Capacity Communication Cable
- 13/64 in
- Weight
- 0.9 lb
- Material Application
- Aluminum, Copper
- Handle Color
- Red
- Handle Style
- Ergonomic
Dimensions
- Overall Length
- 2 5/32 in
- Wire Rope Length
- 2 5/32 in
- Length
- 2 5/32 in
- Fits Chest Size
- Beveled Jaw Head, Forged Strength Design, Optimized Blade Angle, Rust Resistant
Description
The Milwaukee Comfort Grip Cable Cutting Pliers feature a forged head for lasting durability and high cut quality through the toughest applications. The Cable Cutting Pliers are designed with an optimized blade angle that will remain sharp when cutting through copper and aluminum cable. The cable cutting pliers offer rust protection for tough jobsite conditions. The Cable Cutting pliers feature a curved ergonomic handle with comfort grips that will not peel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.