Elkay 1 Hole Single Control Faucet 8" Gooseneck Spt 6" Wsbld Hdl Ch

  • Mfr # LK535GN08T6

  • Zoro # G5494725


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Finish
Chrome
Number of Handles
1
Flow Rate
1.500 GPM
Handle Type
6" Wristblade Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK535GN08T6
Zoro #
G5494725
UPC #
94902391564
Country of Origin
China

Dimensions

Width
9.6875 in
Height
16.6875 in
Length (In.)
4.25 in
Spout Height
16.6875 in

Details

Number of Holes
1
Finish
Chrome
Number of Handles
1
Flow Rate
1.500 GPM
Handle Type
6" Wristblade Handle
Mounting Type
Deck
Item
Kitchen Faucet
Body Material
Brass
Valve Type
Quarter Turn Ceramic Disc - Cold
Material
Chrome-plated Brass
Features
Low Flow,Solid Brass Construction,Spout Swing Restriction Pin

Description

Elkay Classroom Deck Mnt 1Hole, Gn 8In Spt, 1Pc Wrist Bld Hndl, 6In Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.