Shop ELKAY
See all product information
Create Account
Elkay LK500GN04T4 2.2 GPM Deck Mounted Double Handle Utility Faucet with Metal Handles
Mfr # LK500GN04T4
Zoro # G5495032
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Type
Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK500GN04T4
- Zoro #
- G5495032
- UPC #
- 94902391250
- Country of Origin
- China
Details
- Number of Holes
- 1
- Mounting Type
- Deck
- Item
- Kitchen Faucet
Description
Elkay Deck Mnt 1Hole, Gn 4In Spt, 1Pc Wrist Bld Hndl, 4In
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov