Shop ELKAY
See all product information
Create Account
Deck Mnt 1Hole, At 10In Spt, 1Pc Wrist Bld Hndl, 6In Chrome
Mfr # LK535AT10T6
Zoro # G5496274
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Finish
Chrome
Mounting Type
Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK535AT10T6
- Zoro #
- G5496274
- UPC #
- 94902391441
- Country of Origin
- China
Details
- Number of Holes
- 1
- Finish
- Chrome
- Mounting Type
- Deck
- Item
- Kitchen Faucet
Description
Elkay Deck Mnt 1Hole, At 10In Spt, 1Pc Wrist Bld Hndl, 6In Chrome