Shop ELKAY
See all product information
Create Account
Wall Mnt 4In, At 10In Spt, Lvr Hndl, 2In, 2In Hw Chrome
Mfr # LK945AT10L2T
Zoro # G5496511
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK945AT10L2T
- Zoro #
- G5496511
- UPC #
- 94902394183
- Country of Origin
- China
Details
- Finish
- Chrome
- Item
- Kitchen Faucet
Description
Elkay Wall Mnt 4In, At 10In Spt, Lvr Hndl, 2In, 2In Hw Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov