Shop ELKAY
See all product information
Create Account
Deck Mnt Conceal Ws, At 10In Spt, 1Pc Wrist Bld Hndl, 6In Chrome
Mfr # LK810AT10T6
Zoro # G5497595
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Mounting Type
Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK810AT10T6
- Zoro #
- G5497595
- UPC #
- 94902392257
- Country of Origin
- China
Details
- Finish
- Chrome
- Mounting Type
- Deck
- Item
- Kitchen Faucet
Description
Elkay Deck Mnt Conceal Ws, At 10In Spt, 1Pc Wrist Bld Hndl, 6In Chrome