Shop HOBART
See all product information
Create Account
Locking Handle Assembly
- Mfr # 00-274325
- Zoro # G5497690
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
For Use With
Food Processor
For Use With Mfr. Model Number
FP100, FP100C, FP150, FP150C
Fits Brand
Hobart
Height
1 1/4 in
Compatible with Manufacturer Model Number
FP100, FP100C, FP150, FP150C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-274325
- Zoro #
- G5497690
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Height
- 1 1/4 in
- Overall Width
- 3 5/8 in
- Overall Depth
- 4 1/2 in
- Overall Height
- 1 1/4 in
Details
- Item
- PC Pins
- For Use With
- Food Processor
- For Use With Mfr. Model Number
- FP100, FP100C, FP150, FP150C
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- FP100, FP100C, FP150, FP150C
- Compatible Manufacturer Model Number
- FP100, FP100C, FP150, FP150C
- Compatible Manufacturer Part Number
- FP100, FP100C, FP150, FP150C
- Compatible with Mfr. Model No.
- FP100, FP100C, FP150, FP150C
- For Use with Mfr Model Number
- FP100, FP100C, FP150, FP150C
- Compatible with Manufacturer Model No.
- FP100, FP100C, FP150, FP150C
- Compatible Pump Manufacturer Part Number
- FP100, FP100C, FP150, FP150C
- Compatible Mfr. Model Number
- FP100, FP100C, FP150, FP150C
- Product Type
- Locking Handle Assembly
- For Manufacturer Part Number
- FP100, FP100C, FP150, FP150C
- Compatible with Mfr. Model Number
- FP100, FP100C, FP150, FP150C
Description
PC Pins, Product Type Locking Handle Assembly, Overall Depth 4 1/2 in, Overall Height 1 1/4 in, Overall Width 3 5/8 in, For Use With Food Processor, Compatible with Manufacturer Model Number FP100, FP100C, FP150, FP150C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.