Retaining Ring
- Mfr # RR-010-06
- Zoro # G5501951
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
For Use With
For Use With Mfr. Model Number
2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912B, 2912PS, CB-NSW, CSW, NSW, NSW-SS, SP-600, SP-600P, SP1500, SP2-1500, SP80, U2000CP1, U2000CP3, U2000P1, U2000P2, U2000P3, U2000S1, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
Fits Brand
Hobart
Height
4 1/8 in
Overall Depth
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RR-010-06
- Zoro #
- G5501951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 1/8 in
- Overall Depth
- 1/8 in
- Overall Width
- 2 7/8 in
- Overall Height
- 4 1/8 in
Details
- Item
- Retaining Ring
- For Use With
- For Use With Mfr. Model Number
- 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912B, 2912PS, CB-NSW, CSW, NSW, NSW-SS, SP-600, SP-600P, SP1500, SP2-1500, SP80, U2000CP1, U2000CP3, U2000P1, U2000P2, U2000P3, U2000S1, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CSWS, SP1500, SP21500, SP600, SP600P, SP600S, SP80, SPS, U2000CP3
- Compatible Manufacturer Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CSWS, SP1500, SP21500, SP600, SP600P, SP600S, SP80, SPS, U2000CP3
- Compatible Manufacturer Part Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CSWS, SP1500, SP21500, SP600, SP600P, SP600S, SP80, SPS, U2000CP3
- Compatible with Mfr. Model No.
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CSWS, SP1500, SP21500, SP600, SP600P, SP600S, SP80, SPS, U2000CP3
- For Use with Mfr Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CSWS, SP1500, SP21500, SP600, SP600P, SP600S, SP80, SPS, U2000CP3
- Compatible with Manufacturer Model No.
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CSWS, SP1500, SP21500, SP600, SP600P, SP600S, SP80, SPS, U2000CP3
- Compatible Pump Manufacturer Part Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CSWS, SP1500, SP21500, SP600, SP600P, SP600S, SP80, SPS, U2000CP3
- Compatible Mfr. Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CSWS, SP1500, SP21500, SP600, SP600P, SP600S, SP80, SPS, U2000CP3
- Product Type
- Retaining Ring
- For Manufacturer Part Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CSWS, SP1500, SP21500, SP600, SP600P, SP600S, SP80, SPS, U2000CP3
- Compatible with Mfr. Model Number
- 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CSWS, SP1500, SP21500, SP600, SP600P, SP600S, SP80, SPS, U2000CP3
- Compatible Product Type
- Load Cell Plu Svce Scale,Printer,Scale,Service Printer,Service Scale & Printer,Slicer,Slicer with Carriage Tray,Slicer with Carriage Tray & Auto Off,Slicer with Carriage Tray Fence Corr,Slicer with Carriage Tray Corr,Slicer with Carriage Trayfence,Slicer with Portion Scales,Slicer with Slice Count,WRAP Station Control Panel
Description
Retaining Ring, Product Type Retaining Ring, Overall Depth 1/8 in, Overall Height 4 1/8 in, Overall Width 2 7/8 in, For Use With Load Cell Plu Svce Scale, Printer, Scale, Service Printer, Service Scale & Printer, Slicer, Slicer with Carriage Tray, Slicer with Carriage Tray & Auto Off, Slicer with Carriage Tray Fence Corr, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Portion Scales, Slicer with Slice Count, WRAP Station Control Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.