Shop PARTNERS BRAND

Mailing Tubes with Caps, 3" x 6", White, PK24

  • Mfr # P3006W

  • Zoro # G5502169


product price:  $37.89
/pk 24, $1.58/ea

Key Features

Material
0.06 Thick Spiral Wound Fibreboard
Length
6"
Color
White
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
5.26
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P3006W
Zoro #
G5502169
UPC #
841436061063
Country of Origin
United States

Dimensions

Length
6"

Details

Material
0.06 Thick Spiral Wound Fibreboard
Color
White
Item
Mailing Tubes,W/Caps,3x6",PK24
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
5.26

Description

Mailing Tubes,W/Caps,3x6 In.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.