Shop PARTNERS BRAND
See all product information
Create Account
Mailing Tubes with Caps, 2" x 9", Black, PK50
- Mfr # P2009BL
- Zoro # G5502710
product price:Â
$
55.59
/pk of 50, $1.11/ea
Key Features
Material
0.06 Thick Spiral Wound Fibreboard
Length
9"
Color
Black
Meets
0.06 Thick Spiral Wound Fibreboard
Maximum Weight
7.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2009BL
- Zoro #
- G5502710
- UPC #
- 841436060899
- Country of Origin
- United States
- Material
- 0.06 Thick Spiral Wound Fibreboard
- Color
- Black
- Item
- Mailing Tubes,W/Caps,2x9",Black,PK50
- Meets
- 0.06 Thick Spiral Wound Fibreboard
- Maximum Weight
- 7.4
Dimensions
- Length
- 9"
Description
Mailing Tubes,W/Caps,2x9 In.,Black,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.